6 in. Corner Basket in Polished Chrome

You last purchased this on
 
Ginger

London Terrace 6 in. Corner Basket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace 6 in. Corner Basket in Polished Chrome

  • Fast #
  • Part #G26553PC
  • Item #2914739
  • Manufacturer Part #26553/PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass frame
  • Includes Installation Hardware
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Basket extends approximately 7-1/2" along each wall from corner
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
Height:
3-1/4 in
Material:
Brass