Basket in Satin Nickel
London Terrace Basket in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass frame
- Includes Installation Hardware
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Basket has a running length of approximately 5-13/16"
- Basket extends approximately 5-5/8" from the wall
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-5/8 in
- GSA Approved:
- No
- Height:
- 2-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Width:
- 5-13/16 in