Brass Shower Rod Bracket Pair in Satin Nickel

You last purchased this on
 
Ginger

London Terrace Brass Shower Rod Bracket Pair in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace Brass Shower Rod Bracket Pair in Satin Nickel

  • Fast #
  • Part #G2639BSN
  • Item #1718402
  • Manufacturer Part #2639B/SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid metal construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Complements London Terrace product series
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Works with Straight Shower Rod only, sold separately
  • Sold as pair
  • Permanently Lubricated
  • Dome Position Indicator
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Material:
Brass