Ginger USA

London Terrace Wall Mount Toilet Tissue Holder in Satin Nickel

Part #G2608SN  |  Manufacturer Part #2608/SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Double-post design with spring-loaded, non-separating roller
  • Complements London Terrace product series

Specifications

ADA Compliant: No

Collection: London Terrace

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall