0 items

Ginger USA Empire Open Front Shower Curtain Ring Set

G1139SR

Color Finish

Starting at $21.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with curved and straight shower rods

SPECIFICATIONS

Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday