0 items

Ginger USA Kubic Open Toilet Tissue Holder

G4606

Color Finish

Starting at $129.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Product shown in Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Kubic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/8 in
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-5/16 in
Material
Brass
Width
6-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday