Ginger USA

Quattro 24 x 6-1/4 in. Double Towel Bar in Polished Chrome

Part #G182224PC  |  Manufacturer Part #1822-24/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Quattro product series

Specifications

ADA Compliant: No

Collection: Quattro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Height: 3-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Projection: 6-1/4 in