Ginger USA

Quattro Robe Hook in Polished Chrome

Part #GM1810PC  |  Manufacturer Part #M1810/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Quattro product series

Specifications

ADA Compliant: No

Collection: Quattro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Brass