Wall Mount Toilet Tissue Holder in Polished Chrome
Quattro Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded, non-separating roller
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Quattro product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Quattro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No