0 items

Ginger USA Frame™ Robe Hook

G3010

Color Finish

Starting at $58.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Frame™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3 in
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday