0 items

Ginger USA Frame™ Robe Hook

G3011T

Color Finish

Starting at $85.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware
  • Triple pivoting

SPECIFICATIONS

Collection
Frame™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/16 in
Height
2-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday