0 items

Ginger USA Splashables Robe Hook

G599

Color Finish

Starting at $28.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Length: 6'
  • Lifetime functional guarantee

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
6 ft
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday