0 items

Ginger USA Quattro Robe Hook

GM1810

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.7" high
  • 1.7" wide
  • 2.2" projection

SPECIFICATIONS

ADA Compliant
No
Collection
Quattro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday