Shelf Mounting Kit in Polished Chrome
Empire Shelf Mounting Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Empire product series
- Intended for use with Ginger hotel shelf frame as specified: XX40-20, XX40-24, XX43-20, XX43-24, XX43S-24. Frames are sold separately
Specifications
- Brand Model Compatibility:
- Hotel Shelf Frame
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Product Type:
- Mounting Kit