0 items

Ginger USA Circe Shower Rod Bracket

G2739B

Color Finish

Starting at $108.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware
  • Works with straight shower rod only, sold separately

SPECIFICATIONS

Collection
Circe
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday