0 items

Ginger USA Empire Shower Rod Bracket Pair

G639B

Color Finish

Starting at $97.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.9" projection
  • 2.6" diameter rosette
  • Order 6' shower rod separately
  • Required accessories: 6' shower rod
  • Sold as a pair

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass, Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday