Shower Rod Bracket Polished Nickel

You last purchased this on
 
Ginger

Circe Shower Rod Bracket Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Circe Shower Rod Bracket Polished Nickel

  • Fast #
  • Part #G2739BPN
  • Item #2914393
  • Manufacturer Part #2739B/PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Includes Installation Hardware
  • Stainless Steel Hardware
  • Works with Straight Shower Rod only, sold separately
  • Sold as pair
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Circe
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Brass
Product Type:
Bracket