24 in. Shelf with Towel Bar in Polished Chrome
Sine® 24 in. Shelf with Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Tempered Glass
- Available Finishes: Polished Chrome & Satin Nickel
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sine®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Tempered
- Height:
- 2-2/5 in
- IAPMO Listed -:
- No
- Length:
- 5-7/10 in
- Material:
- Brass
- Width:
- 24 in