24 in. Towel Bar in Polished Chrome
Sine 24 in. Towel Bar in Polished Chrome
Product Details
- Solid Brass Construction
- Complements Sine product series
- Available Finishes: Polished Chrome & Satin Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Sine
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2