Ginger USA

Soap/Lotion Dispenser Polished Chrome

Part #G0314PC  |  Manufacturer Part #0314/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-13/32 in

Height: 7-29/32 in

Installation Type: Wall Mount

Width: 2-7/10 in