Splashables 1-15/16 in. Basket in Polished Chrome

Part #GG504PC  |  Item #512613  |  Manufacturer Part #G504/PC

$ 153.45 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Solid brass frame
  • Includes Installation Hardware
  • Basket extends from corner approximately 8-3/8" and 7-3/16" along walls
  • Accommodates optional Razor Hook (599)
  • Concealed mounting hardware
  • Material: Solid brass construction
  • Color/Finish: Polished Chrome
  • Optional Accessories: G599 Razor Holder Attachment (for use on all splashables baskets, except 500 soap basket);

Specifications

Collection: Splashables

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-15/16 in

Height: 2 in

Length: 8-3/8 in

Material: Brass

Product Type: Basket

Type: GG504PC

Width: 7-3/16 in