Ginger USA
Splashables 11 in. Combination Basket in Polished Nickel
Part #G501PN | Item #560466 | Manufacturer Part #501/PN
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Basket extends approximately 3-15/16" from the wall
- Basket has a running length of approximately 10-13/16"
- Accommodates optional Razor Hook (599)
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Splashables
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3-15/16 in
Height: 2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 10-13/16 in
Material: Brass
Width: 3-1/2 in