11 in. Deep Toiletry Basket in Satin Nickel
Splashables 11 in. Deep Toiletry Basket in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Accommodates oversized bottles
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Heavy-gauge, solid brass wires are silver-soldered into the frame for strength and durability
- Concealed mounting hardware
- Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 11 in
- Height:
- 2 in
- Material:
- Brass
- Width:
- 3-9/10 in