16 in. Large Combination Corner Basket in Oil Rubbed Bronze
Splashables 16 in. Large Combination Corner Basket in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass frame
- Basket extends from corner approximately 9-3/4" and 8-1/2" along walls
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Accommodates optional Razor Hook (599)
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-29/100 in
- Height:
- 16 in
- Material:
- Brass
- Width:
- 15-3/8 in