Ginger USA
Splashables 2 in. Basket in Polished Chrome
Part #G501PC | Item #515275 | Manufacturer Part #501/PC
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Basket extends approximately 3-15/16" from the wall
- Basket has a running length of approximately 10-13/16"
- Accommodates optional Razor Hook (599)
Documents
Specifications
Collection: Splashables
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2 in
Height: 10-3/10 in
Length: 10-13/16 in
Material: Brass
Product Type: Basket
Width: 3-15/16 in