Basket in Polished Nickel
Splashables Basket in Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass frame
- Includes Installation Hardware
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Basket has a running length of approximately 6-1/8"
- Basket extends approximately 3-15/16" from the wall
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-1/8 in
- Material:
- Brass