Combination Corner Basket Polished Nickel

You last purchased this on
 
Ginger

Splashables Combination Corner Basket Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Splashables Combination Corner Basket Polished Nickel

  • Fast #
  • Part #G504LPN
  • Item #3997978
  • Manufacturer Part #504L/PN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass frame
  • Basket extends from corner approximately 9-3/4" and 8-1/2" along walls
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Accommodates optional Razor Hook (599)
  • Requires Certification

Specifications

Collection:
Splashables
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-9/32 in
Height:
16 in
Material:
Brass
Width:
15-3/8 in