2 Razor Hook in Satin Nickel

You last purchased this on
 
Ginger

Splashables 2 Razor Hook in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Splashables 2 Razor Hook in Satin Nickel

  • Fast #
  • Part #G599SN
  • Item #2024569
  • Manufacturer Part #599/SN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Splashables
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4/5 in
Height:
3/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Projection:
4/5 in
Width:
1-11/16 in