Splashables Round Shower Basket in Satin Nickel

Part #G501SN  |  Item #1344601  |  Manufacturer Part #501/SN

$ 168.27 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Solid brass frame
  • Basket extends approximately 3-15/16" from the wall
  • Basket has a running length of approximately 10-13/16"
  • Accommodates optional Razor Hook (599)
  • Heavy-gauge, solid brass wires are silver-soldered into the frame for strength and durability

Specifications

Collection: Splashables

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-9/10 in

Height: 2 in

Material: Brass

Width: 10-4/5 in