Wall Mount Wire Shower Basket in Oil Rubbed Bronze

You last purchased this on
 
Ginger

Splashables Wall Mount Wire Shower Basket in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Splashables Wall Mount Wire Shower Basket in Oil Rubbed Bronze

  • Fast #
  • Part #GG502ORB
  • Item #2914540
  • Manufacturer Part #G502/ORB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Splashables
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
11 in
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-4/5 in
Material:
Brass
Width:
3-9/10 in