0 items

Ginger USA Empire Straight Shower Rod

G1139R6

Color Finish

Starting at $124.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" diameter
  • Brackets not included
  • Heavy gauge solid brass tubing
  • Length: 6'
  • Material: Solid brass construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
IAPMO Listed
No
Length
6 ft
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday