1 Robe Hook in Satin Nickel
Surface 1 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Surface product series
- Available Finishes: Polished Chrome & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Surface
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-2/5 in
- Diameter:
- 1-3/5 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-2/5 in
- Width:
- 2-1/5 in