Ginger USA

Surface 100W 2-Light Bathroom Fixture in Polished Chrome

Part #G2882PC  |  Manufacturer Part #2882/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single post, double light design
  • 150 PSI WSP
  • Full port
  • Blow-out proof stem
  • Live-Loaded Packing
  • Anti-Static Design
  • Investment cast body
  • RTFE Seats
  • Threaded NPT Ends (Socket Weld on Demand)
  • 4" with Handle Standard (Lock-out Style)

Specifications

ADA Compliant: No

Collection: Surface

Depth: 4 in

Height: 18-7/8 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 3/8 in