Ginger USA Surface 14 in. Combination Shower Shelf in Polished Chrome

G28501PC

Manufacturer Part #: 28501/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Surface
Height
1-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday