Ginger USA Surface 18 in. Towel Bar Surface in Polished Chrome

G2802PC

Manufacturer Part #: 2802/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Depth
3-1/8 in
Height
2-3/16 in
Installation Type
Wall Mount
Projection
3-1/8 in
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday