24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Ginger

Surface 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G2803SN
  • Item #2914125
  • Manufacturer Part #2803/SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Surface 24 in. Towel Bar in Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Surface product series
  • Available Finishes: Polished Chrome & Satin Nickel
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Surface
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/4 in
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Projection:
3-1/4 in