Ginger USA Surface Incandescent Up Light Wall Sconce in Polished Chrome

G2881PC

Manufacturer Part #: 2881/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3 1/5" D x 4" W x 11 1/10" H
  • Requires one 100W A19 incandescent bulb
  • UL listed
  • Solid brass construction, exposed pop-up drain without overflow
  • Color/Finish: Polished Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surface
Depth
3-1/5 in
Glass Type
Satin Etched Cased Opal
Height
11-9/16 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Width
3-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday