9-3/16 in. Other Shower Shelf in Polished Chrome
Surface 9-3/16 in. Other Shower Shelf in Polished Chrome
Frequently Purchased Together
Product Details
- Solid brass frame
- Includes Installation Hardware
- Available Finishes: Polished Chrome & Satin Nickel
- Basket extends from corner approximately 8-13/16 and 9-3/16" along walls
Specifications
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 9-3/16 in
- Material:
- Brass
- Number of Shelves:
- 1
- Shape:
- Other