0 items

Ginger USA Surface Single Hook

G2810

Color Finish

Starting at $67.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-2/5 in
Diameter
1-3/5 in
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Solid Brass
Width
2-1/5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday