Ginger USA

Surface Wall Mount Toilet Tissue Holder in Polished Chrome

Part #G2806LPC  |  Manufacturer Part #2806L/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Left hand design
  • Includes installation hardware

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Surface

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-9/16 in

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-3/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-9/16 in

Width: 6-3/4 in