0 items

Ginger USA Cinu Toilet Tissue Holder

G47061

Color Finish

Starting at $160.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware
  • Open roller and tempered glass shelf
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Cinu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/16 in
Length
4-7/8 in
Material
Brass
Width
15-1/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday