Ginger USA

Toilet Tissue Holders Polished Chrome

Part #G2708APC  |  Manufacturer Part #2708A/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Brass