0 items

Ginger USA Hotelier Towel Ring

G0305

Color Finish

Starting at $60.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Includes installation hardware
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Diameter
7-3/8 in
Height
8-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday