0 items

Ginger USA London Terrace Wall Mount Toilet Tissue Holder

G2609

Color Finish

Starting at $113.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • 300 Series Stainless Steel Output Drive
  • Attractive collars on roller make for easy replacement
  • Dome Position Indicator
  • Friction Brake Standard
  • ISO Standard Bolting and Drive Dimensions
  • No separating parts
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Permanently Lubricated
  • Single 1/2 NPT Conduit Entry

SPECIFICATIONS

ADA Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday