4 in. Criss Cross Swab in Yellow
4 in. Criss Cross Swab in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 4 in