GL Series GL1113 3/4 155 11.2 PEND SPKLR CP

Part #GL111315502  |  Item #7603145  |  Manufacturer Part #111315502

Type:

GL111315502
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: GL Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

Type: GL111315502