GL1113 3/4 200 11.2 PEND SPKLR CP
GL Series GL1113 3/4 200 11.2 PEND SPKLR CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 11.2
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Type:
- OFLD18G4BU