GL1123 3/4 286 11.5 QR UP SPKLR BRS
GL Series GL1123 3/4 286 11.5 QR UP SPKLR BRS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 11.5
- Maximum Temperature:
- 286
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Upright
- Type:
- S2088394154