1/2 in. 175F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated
FireLock™ Model V2708 1/2 in. 175F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 2-15/16 in
- Material:
- Beryllium Nickel, Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 175
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendent Sprinkler, Quick Response, Standard Coverage
- UL Listed:
- Yes