GL5632 1/2 Vertical Side Wall QR 5.6K 155 Brass *Z
GL Series GL5632 1/2 Vertical Side Wall QR 5.6K 155 Brass *Z
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Vertical Sidewall
- Type:
- GGL563215501